- 0.5 in Shaft Diameter
- 0.875 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.25 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 390 °F |
| Case Design | Metal Case |
| Housing Bore Dia. | 0.875 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Seal Type | Oil |
| Solid | Yes |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Shaft Dia. | 0.5 in |
| Design | CRW1 |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -5 °F |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Weight | 0.062 LB |
| EAN or UPC | 85311003322 |

