Skip to content Skip to navigation menu
Fluoro Rubber Dual Lip Shaft Seal

4935

Fluoro Rubber Dual Lip Shaft Seal
Item #100912649
  • 0.5 in Shaft Diameter
  • 0.875 in Housing Bore
  • 0.25 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal
Fluoro Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Shaft Diameter
  • 0.875 in Housing Bore
  • 0.25 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWA1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Cover/Compensation Ring/Plate Required No
Installation Housing Press Fit
Lubricant Oil or Grease
Operating Temperature [Max] 390 °F
Inch/Metric Inch
Design CRWA1
Solid Yes
Seal Design SKF Wave
Lip Type Dual Lip
Surface Speed [Nom] 3,600 ft/min
Seal Application Dirt Exclusion and Lubricant Retention
Seal Type Oil
Pressure 10 psi
Lip Style Internal
Bore Sealant Bore Tite
Spring Material Stainless Steel
Case Material Stainless Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Shaft Dia. 0.5 in
Construction CRWA1
Case Design Metal Case
Housing Bore Dia. 0.875 in
Overall Width 0.25 in
Temperature Range [Max] 400 °F
Spring Type Garter
Operating Temperature [Min] -5 °F
Temperature Range [Min] -40 °F
Case Construction Stainless Steel Case w/o Inner Case
Lip Material Fluorocarbon Rubber (FKM)
Speed 0.07 ft/min
Weight 0.062 LB
EAN or UPC 85311991186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison