- 5 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Silicone Rubber (MVQ) Lip Material
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Silicone Rubber (MVQ) |
| Shaft Dia. | 5 in, 127 mm |
| Seal Design | Assembled Design |
| Lip Type | Single Lip |
| Overall Width | 12 mm |
| Lip Style | Internal |
| Design | AL1 |
| Spring Material | Carbon Steel Garter |
| Construction | AL1 |
| Temperature Range [Max] | 325 °F |
| Operating Temperature [Max] | 320 °F |
| Housing Bore Dia. | 6 in, 152 mm |
| Lubricant | Oil |
| Temperature Range [Min] | -100 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -90 °F |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Weight | 0.441 LB |
| EAN or UPC | 85311037297 |

