- Radial Shaft Seal
- 49 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 8 mm Width
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Pressure | 3 psi |
| Seal Application | Maximum Dirt Exclusion And Grease Retention At Slower Speeds |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 100 mm |
| Construction | HM83 |
| Spring Material | None |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Shaft Dia. | 49 mm |
| Weight | 0.239 LB |
| EAN or UPC | 85311180092 |

