- 5 in Shaft Diameter
- 6.38 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Shaft Dia. | 5 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 6.375 in |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Overall Width | 0.5 in |
| Spring Type | Garter |
| Solid | Yes |
| Case Material | Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Weight | 0.548 LB |
| EAN or UPC | 85311037419 |

