- 5 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Design | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Shaft Dia. | 5 in |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 6.5 in |
| Solid | Yes |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Overall Width | 0.5 in |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.583 LB |
| EAN or UPC | 85311037426 |

