- 5 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Design | CRWH1 |
| Overall Width | 0.5 in |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 390 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 5 in |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Housing Bore Dia. | 6.5 in |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.603 LB |
| EAN or UPC | 85311037433 |

