- Radial Shaft Seal
- 50 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 7 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Lip Type | Single Lip w/Spring |
| Construction | HMS4 |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Housing Bore Dia. | 62 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Seal Design | Molded Design |
| Shaft Dia. | 50 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 0.087 LB |
| EAN or UPC | 85311154901 |

