Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF50X82X8CRWA1R

50X82X8CRWA1R

PENDING RECODE TO CR_50X82X8 CRWA1 R, MTRL - 100914376
Item #101734960
  • Radial Shaft Seal
  • 50 mm Shaft Diameter
  • 82 mm Housing Bore Diameter
  • 8 mm Width
SKF50X82X8CRWA1R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 50 mm Shaft Diameter
  • 82 mm Housing Bore Diameter
  • 8 mm Width
Shaft Dia. 50 mm
Inch/Metric Metric
Housing Bore Dia. 82 mm
Weight 0.129 LB
EAN or UPC 85311021937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison