- Thrust Ball Bearing
| Height | 1.339 in, 34 mm |
| Basic Dynamic Load Rating | 29899.589 lbf, 133 kN |
| Type | Thrust |
| Cage Material | Machined Metal |
| Material | Bearing Steel |
| Static Load Rating | 121396.829 lbf, 540 kN |
| O.D. | 8.465 in, 215 mm |
| Limiting Speed | 2200 rpm |
| Reference Speed | 1600 rpm |
| I.D. | 6.772 in, 172 mm |
| No. of Rows | 1 |
| Weight | 6.52 LB |
| EAN or UPC | 7316573958871 |

