- 15 mm ID x 32 mm OD x 12 mm Wide
- Open
- ABEC 1
- Steel Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads in one direction
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- In accordance with ISO 104-1979
- Dimensions in accordance with DIN 711 and DIN 715
caution
- Should not be subjected to any radial load
| Overall Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Type | Thrust |
| Locking Device | No Locking Device |
| Reference Speed | 7000 rpm |
| Origin | Single Row Thrust |
| Basic Dynamic Load Rating | 3574.462 lbf, 15.9 kN |
| Cage Type | Metal |
| Outer Ring Width | 12 mm |
| Pressure | 10 psi |
| Precision | Standard |
| Rows of Balls | Single |
| Ball Material | Steel |
| I.D. | 15 mm |
| Preload Level | None |
| Seal Type | Unsealed |
| Height | 0.472 in, 12 mm |
| Inner Ring Width | 12 mm |
| Bearing Design | 3 Piece, Grooved Race |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Enclosure | Open |
| Bore B | 17 mm |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 10000 rpm |
| Radial Internal Clearance Specification | N/A |
| Static Load Rating | 5620.224 lbf, 25 kN |
| Lubricant | Oil or Grease |
| Limiting Speed - Grease | 5300 rpm |
| Operating Temperature [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 16500 lbf |
| Static Load Rating [Max] | 27000 lbf |
| Cage Material | Steel |
| O.D. | 32 mm |
| Operating Temperature [Max] | 210 °F |
| Seal Material | None |
| Contact Angle | 90° |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Material | Steel |
| No. in Set | Single Bearing |
| Shaft Dia. | 5.12 in, 130 mm |
| Bearing Type | Thrust |
| Weight | 0.105 LB |
| EAN or UPC | 7316577058553 |

