- Dual Lips
- CRSHA13 Design
- 130 mm Shaft Dia.
- Nitrile Rubber Lip Material
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads in one direction
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- In accordance with ISO 104-1979
- Dimensions in accordance with DIN 711 and DIN 715
caution
- Should not be subjected to any radial load
| Overall Width | 15 mm |
| Height | 0.591 in, 15 mm |
| Bore B | 27 mm |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 4000 rpm |
| Enclosure | Open |
| Precision | Standard |
| Operating Temperature [Min] | -40 °F |
| No. of Rows | 1 |
| Reference Speed | 5300 rpm |
| Seal Type | Unsealed |
| Material | Steel |
| Bearing Design | 3 Piece, Grooved Race |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Basic Dynamic Load Rating | 5957.437 lbf, 26.5 kN |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 27600 lbf |
| Seal Material | None |
| Preload Level | None |
| Bearing Type | Thrust |
| I.D. | 25 mm |
| Contact Angle | 90° |
| Locking Device | No Locking Device |
| Outer Ring Width | 15 mm |
| Inner Ring Width | 15 mm |
| Operating Temperature [Max] | 210 °F |
| Static Load Rating | 11240.447 lbf, 50 kN |
| O.D. | 47 mm |
| Bore Type | Round Bore |
| Origin | Single Row Thrust |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 7500 rpm |
| Type | Thrust |
| Static Load Rating [Max] | 55000 lbf |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Cage Type | Metal |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Shaft Dia. | 130 mm |
| Weight | 0.257 LB |
| EAN or UPC | 7316577058522 |

