- 200 mm ID x 280 mm OD x 62 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads in one direction
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| Cage Material | Brass/Bronze |
| Limiting Speed | 1400 rpm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Outer Ring Width | 62 mm |
| Inner Ring Width | 62 mm |
| Origin | Single Row Thrust |
| Precision | Standard |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | Open |
| Basic Dynamic Load Rating | 74636.569 lbf, 332 kN |
| Lubricant | Oil Preservative |
| I.D. | 200 mm |
| Inch/Metric | Metric Bore |
| Type | Thrust |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Reference Speed | 1000 rpm |
| No. of Rows | 1 |
| Ball Material | Steel |
| Contact Angle | 90° |
| Static Load Rating | 281011.179 lbf, 1250 kN |
| Preload Level | None |
| Bearing Type | Thrust |
| Capacity | Standard Capacity |
| O.D. (B) | 277 mm |
| O.D. | 280 mm |
| Bore B | 204 mm |
| Cage Type | Metal |
| Height | 2.441 in, 62 mm |
| Locking Device | No Locking Device |
| Bearing Design | 3 Piece, Grooved Race |
| Radial Internal Clearance Specification | N/A |
| Weight | 26.985 LB |
| EAN or UPC | 7316577121158 |

