- 5.13 in Shaft Diameter
- 6.38 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRWH1 |
| Inch/Metric | Inch |
| Construction | CRWH1 |
| Shaft Dia. | 5.125 in |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.07 ft/min |
| Overall Width | 0.5 in |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 6.375 in |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Weight | 0.528 LB |
| EAN or UPC | 85311037662 |

