- Radial Shaft Seal
- 12.7 mm Shaft Diameter
- 34.93 mm Housing Bore Diameter
- 6.35 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 1.375 in |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 0.5 in |
| Surface Speed [Nom] | 590 ft/min |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Overall Width | 0.25 in |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 0.071 LB |
| EAN or UPC | 85311003605 |

