- 20 mm ID x 47 mm OD x 28 mm Wide
- Open
- ABEC 1
- Steel Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- In accordance with ISO 104-1979
- Dimensions in accordance with DIN 711 and DIN 715
caution
- Should not be subjected to any radial load
| Width | 28.000 mm |
| Inner Ring Width | 28 mm |
| Reference Speed | 3800 rpm |
| Origin | Double Row Thrust |
| Precision | Standard |
| Static Load Rating | 11240.447 lbf, 50 kN |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Outer Ring Width | 28 mm |
| Bearing Design | 5 Piece, Grooved Race |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 55000 lbf |
| Basic Dynamic Load Rating | 5957.437 lbf, 26.5 kN |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Preload Level | None |
| O.D. | 47 mm |
| Height | 1.102 in, 28 mm |
| Rows of Balls | Double |
| Material | Steel |
| I.D. | 20 mm |
| O.D. Type | Straight |
| Limiting Speed | 5300 rpm |
| Bore B | 27 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | N/A |
| Contact Angle | 90° |
| Type | Thrust |
| Cage Material | Steel |
| Ball Material | Steel |
| Dynamic Load Rating | 27600 lbf |
| Cage Type | Metal |
| Limiting Speed - Grease | 4000 rpm |
| Seal Material | None |
| No. of Rows | 2 |
| Weight | 0.496 LB |
| EAN or UPC | 7316577058959 |

