- 60 mm ID x 110 mm OD x 47 mm Wide
- Open
- ABEC 1
- Steel Cage
- 90° Contact Angle
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Bearing Design | 5 Piece, Grooved Race |
| Contact Angle | 90° |
| Capacity | Standard Capacity |
| Reference Speed | 1900 rpm |
| Bearing Type | Thrust |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Radial Internal Clearance Specification | N/A |
| Width | 47.000 mm |
| Cage Type | Metal |
| Bore B | 77 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Limiting Speed | 2600 rpm |
| O.D. | 110 mm |
| Inch/Metric | Metric Bore |
| Static Load Rating | 38217.52 lbf, 170 kN |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Origin | Double Row Thrust |
| Seal Material | None |
| Inner Ring Width | 47 mm |
| No. of Rows | 2 |
| Outer Ring Width | 47 mm |
| Height | 1.85 in, 47 mm |
| I.D. | 60 mm |
| Enclosure | Open |
| Precision | Standard |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Preload Level | None |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Type | Thrust |
| Weight | 3.384 LB |
| EAN or UPC | 7316577007155 |

