- 14.75 in Shaft Diameter
- 16.25 in Housing Bore
- 0.906 in Overall Width
- Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Overall Width | 0.906 in |
| Construction | HDSA2 |
| Lip Material | Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) |
| Lip Type | Dual Lip |
| Solid | Yes |
| Spring Material | Stainless Steel |
| Seal Design | SKF Flex |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Spring Type | Garter Spring Cover |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Shaft Dia. | 14.75 in |
| Speed | 0.1 ft/min |
| Pressure | 15 psi |
| Housing Bore Dia. | 16.25 in |
| Design | HDSA2 |
| Operating Temperature [Max] | 210 °F |
| Weight | 6.882 LB |
| EAN or UPC | 85311370608 |

