- 18.5 in Shaft Diameter
- 20.5 in Housing Bore
- 0.968 in Overall Width
- Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
| Installation | Housing Press Fit |
| Solid | Yes |
| Pressure | 15 psi |
| Shaft Dia. | 18.5 in |
| Overall Width | 0.968 in |
| Inch/Metric | Inch |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Spring Material | Stainless Steel |
| Housing Bore Dia. | 20.5 in |
| Lip Material | Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) |
| Construction | HDSA2 |
| Spring Type | Garter Spring Cover |
| Lip Type | Dual Lip |
| Speed | 0.1 ft/min |
| Seal Design | SKF Flex |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Design | HDSA2 |
| Weight | 10.303 LB |
| EAN or UPC | 85311370622 |

