- Radial Shaft Seal
- 52 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| Construction | HMSA7 |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 230 °F |
| Lip Material | Nitrile |
| Housing Bore Dia. | 72 mm |
| Shaft Dia. | 52 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.104 LB |
| EAN or UPC | 85311254243 |

