- 0.625 in Shaft Diameter
- 1.125 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Grease Seal
| Case Material | Steel |
| Seal Design | Grease Seal |
| Speed | 0.02 ft/min |
| Seal Type | Grease |
| Lubricant | Grease |
| Design | HM14 |
| Pressure | 3 psi |
| Housing Bore Dia. | 1.125 in |
| Operating Temperature [Max] | 210 °F |
| Construction | HM14 |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Overall Width | 0.25 in |
| Shaft Dia. | 0.625 in |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Solid | Yes |
| Weight | 0.072 LB |
| EAN or UPC | 85311450881 |

