- 100 mm ID x 170 mm OD x 59.2 mm Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Plastic extruder tools
- Crane hooks
features
- Accommodates axial loads acting in both directions
- Separable design
- Components can be mounted individually
- High speed capabilities
compliances
- 0
caution
- Should not be subjected to any radial load
| Bore Type | Round Bore |
| Limiting Speed | 1800 rpm |
| O.D. | 170 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | N/A |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Reference Speed | 1300 rpm |
| I.D. | 100 mm |
| Bearing Type | Thrust |
| Outer Ring Width | 59.2 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Ball Material | Steel |
| Type | Thrust |
| Static Load Rating | 128141.098 lbf, 570 kN |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Basic Dynamic Load Rating | 50582.012 lbf, 225 kN |
| Height | 2.331 in, 59.2 mm |
| Precision | Standard |
| Material | Steel |
| Cage Material | Steel |
| Enclosure | Open |
| Preload Level | None |
| Bearing Design | 3 Piece, Self-Aligning |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| No. of Rows | 1 |
| O.D. Type | Straight |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Contact Angle | 90° |
| Weight | 11.468 LB |
| EAN or UPC | 7316577121424 |

