- 1.188 in Shaft Diameter
- 2.25 in Housing Bore
- 0.256 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
| Operating Temperature [Max] | 390 °F |
| Case Material | Steel |
| Design | CRW1 |
| Bore Sealant | Bore Tite |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Shaft Dia. | 1.188 in |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Spring Type | Garter |
| Spring Material | Carbon Steel |
| Operating Temperature [Min] | -5 °F |
| Overall Width | 0.256 in |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Housing Bore Dia. | 2.25 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Weight | 0.092 LB |
| EAN or UPC | 85311451482 |

