- 1.875 in Shaft Diameter
- 2.441 in Housing Bore
- 0.315 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Seal Type | Oil |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Speed | 0.07 ft/min |
| Design | CRWA1 |
| Lip Type | Dual Lip |
| Shaft Dia. | 1.875 in |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | CRWA1 |
| Overall Width | 0.315 in |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.441 in |
| Spring Type | Garter |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -5 °F |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Weight | 0.129 LB |
| EAN or UPC | 85311289344 |

