- 1.13 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Shaft Dia. | 1.13 in, 28.58 mm |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.13 in, 53.97 mm |
| Case Material | Steel |
| Overall Width | 0.37 in, 6.35 mm |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Design | KIT |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.315 LB |
| EAN or UPC | 85311189293 |

