- 1.399 in Shaft Diameter
- 1.964 in Housing Bore
- 0.235 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.235 in |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Design | CRW1 |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 1.964 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.399 in |
| Installation | Housing Press Fit |
| Weight | 0.149 LB |
| EAN or UPC | 85311225229 |

