- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 7.87 in Outer Diameter
- 3.44 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Row Type | 2 |
| Series | 5400 |
| O.D. | 7.87 in, 200 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Bearing Steel |
| No. of Bearings | 1 |
| I.D. | 3.15 in, 80 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 3.44 in, 87.31 mm |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Preload Level | C3 Axial Clearance |
| O.D. Type | Cylindrical |
| Width | 3.44 in, 87.31 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| No. of Rows | Double |
| Inner Ring Width | 3.44 in, 87.31 mm |
| Weight | 29.179 LB |
| EAN or UPC | 7316577054760 |

