- 2.38 in Shaft Diameter
- 3.25 in Housing Bore Diameter
- 0.43 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Construction | CRWHA1 |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Dual Lip |
| Spring Material | Carbon Steel |
| Shaft Dia. | 2.375 in |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Housing Bore Dia. | 3.251 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Design | CRWHA1 |
| Overall Width | 0.433 in |
| Weight | 0.198 LB |
| EAN or UPC | 85311384216 |

