- 1 in Shaft Diameter
- 1.499 in Housing Bore
- 0.374 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
| Inch/Metric | Inch |
| Speed | 0.35 ft/min |
| Case Design | Metal Case |
| Solid | Yes |
| Construction | CRWA5 |
| Design | CRWA5 |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 1.499 in |
| Seal Type | Oil |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Operating Temperature [Max] | 302 °F |
| Seal Design | SKF Wave |
| Pressure | 50 psi |
| Shaft Dia. | 1 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.374 in |
| Weight | 0.058 LB |
| EAN or UPC | 85311301411 |

