- 0.813 in Shaft Diameter
- 1.499 in Housing Bore
- 0.256 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
| Installation | Housing Press Fit |
| Solid | Yes |
| Seal Type | Oil |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 1.499 in |
| Case Material | Steel |
| Operating Temperature [Min] | -5 °F |
| Case Design | Metal Case |
| Spring Material | Carbon Steel |
| Shaft Dia. | 0.813 in |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Overall Width | 0.256 in |
| Spring Type | Garter |
| Weight | 0.313 LB |
| EAN or UPC | 85311416184 |

