- 4.75 in Shaft Diameter
- Fluoro Rubber (FKM) Seal Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Spring Type | Garter |
| Design | KIT |
| Inch/Metric | Inch |
| Overall Width | 0.81 in, 12.7 mm |
| Operating Temperature [Max] | 390 °F |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 4.75 in, 120.65 mm |
| Housing Bore Dia. | 6.25 in, 158.75 mm |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.838 LB |
| EAN or UPC | 85311188937 |

