- 1.5 in Shaft Diameter
- 2 in Housing Bore
- 0.313 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -5 °F |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 1.5 in |
| Construction | CRW1 |
| Case Material | Stainless Steel |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Operating Temperature [Max] | 390 °F |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 1,179 ft/min |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Spring Type | Garter |
| Housing Bore Dia. | 2 in |
| Overall Width | 0.313 in |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Weight | 0.082 LB |
| EAN or UPC | 85311266291 |

