- 4.82 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 0.88 in, 22.23 mm |
| Shaft Dia. | 4.82 in, 122.53 mm |
| Construction | Kit |
| Operating Temperature [Max] | 210 °F |
| Design | KIT |
| Seal Width | 7/8 in |
| Operating Temperature [Min] | -40 °F |
| Lip Material | R = Nitrile |
| Housing Bore Dia. | 6.31 in, 160.27 mm |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.309 LB |
| EAN or UPC | 85311038089 |

