- Radial Shaft Seal
- 54 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Construction | HMSA7 |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Seal Design | Standard |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Type | Grease |
| Seal Application | Light Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 54 mm |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 8 mm |
| Weight | 0.154 LB |
| EAN or UPC | 85311259859 |

