- Radial Shaft Seal
- 54 mm Shaft Diameter
- 85 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Shaft Dia. | 54 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HMS4 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Seal Design | Standard |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Seal Type | Grease |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 10 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 85 mm |
| Weight | 0.188 LB |
| EAN or UPC | 85311157902 |

