- 5 in Shaft Diameter
- 7 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Dual lip design without inner cases.
| Housing Bore Dia. | 7 in, 184 mm |
| Construction | CRWHA22 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Overall Width | 15 mm |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip |
| Seal Design | Molded Design |
| Design | CRSHA2 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 5 in, 139 mm |
| Case Design | Metal Case |
| Seal Application | Dirt Exclusion |
| Weight | 1.119 LB |
| EAN or UPC | 85311038270 |

