Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF560X620X29.34HDS7R

560X620X29.34HDS7R

PENDING RECODE TO CR_560X620X29.34 HDS7 R, MTRL - 100920054
Item #102339547
  • Radial Shaft Seal
  • 560 mm Shaft Diameter
  • 620 mm Housing Bore Diameter
  • 29.34 mm Width
SKF560X620X29.34HDS7R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 560 mm Shaft Diameter
  • 620 mm Housing Bore Diameter
  • 29.34 mm Width
Shaft Dia. 560 mm
Housing Bore Dia. 620 mm
Lip Type Non-Split
Inch/Metric Metric
Weight 10.734 LB
EAN or UPC 85311286688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison