- 565 Series Single Cone
- 2 7/8" Straight Bore
- 1.4240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 565 |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Width | 1.424 in, 36.17 mm |
| Enclosure | Open |
| Cup Width | N/A |
| O.D. | N/A |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Static Load Rating | 57326.28 lbf, 255 kN |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Relubrication Feature | Without |
| Cone Width | 1.424 in |
| I.D. | 2 7/8 in |
| Basic Dynamic Load Rating | 48783.541 lbf, 217 kN |
| Tolerance | Standard |
| Inner Ring Width | 1.424 in, 36.17 mm |
| Origin | Cones |
| Cage Material | Sheet Metal |
| Weight | 2.719 LB |
| EAN or UPC | 7316576643224 |

