- 57.875 in Shaft Diameter
- 60 in Housing Bore
- 0.938 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Flex Seal
description
- HDS7 seals are designed for open housings in grease lubricated heavy industrial applications. These seals are self-retaining and feature a metal case and an optimized non-spring-loaded sealing lip, designed to pump contaminants away aggressively. They perform exceptionally well for dust exclusion in large-size machinery, for water and scale exclusion in metal rolling, and for water and pulp exclusion in paper mills. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Exclude water and solid contaminants
- Customized dimensions
- No minimum order quantity
| Housing Bore Dia. | 60 in |
| Solid | Yes |
| Construction | HDS7L08 |
| Lubricant | Grease |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.938 in |
| Case Design | Metal Case |
| Design | HDS7 |
| Seal Design | SKF Flex |
| Shaft Dia. | 57.875 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lug Length | 0.13 in, 3.18 mm |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Weight | 35.55 LB |
| EAN or UPC | 85311392112 |

