- 15.5 in Shaft Diameter
- 17.38 in Housing Bore Diameter
- 0.87 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Lubricant | Oil or Grease |
| Overall Width | 0.871 in |
| Installation | Cover Plate |
| Housing Bore Dia. | 17.382 in |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 15.5 in |
| Spring Type | Garter |
| Construction | HS8 |
| Case Design | All-Rubber Seal |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Flex |
| Design | HS8 |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Stainless Steel |
| Lip Type | Single Lip |
| Split | Yes |
| Inch/Metric | Inch |
| Weight | 3.164 LB |
| EAN or UPC | 85311453516 |

