- 9.38 in Shaft Diameter
- 10.63 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- HDS2 seals are designed for open housings in heavy industrial applications. They are equipped with a metal case and a garter spring, and an SKF Springcover. This provides reliable spring retention in a blind seal installation. They are self-retaining seals and perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Designed for blind installation
- Excellent grease or oil retention
- Customized dimensions
- No minimum order quantity
| Overall Width | 0.63 in, 15.88 mm |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Spacer Lugs |
| Shaft Dia. | 9.38 in, 238.13 mm |
| Lip Type | Single Lip |
| Speed | 0.1 ft/min |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Spring Material | Stainless Steel |
| Design | HDS3 |
| Pressure | 15 psi |
| Spring Type | Garter Spring Cover |
| Case Material | Steel |
| Housing Bore Dia. | 10.63 in, 269.88 mm |
| Weight | 3.705 LB |
| EAN or UPC | 85311096607 |

