- 10.125 in Shaft Diameter
- 11.625 in Housing Bore
- 0.906 in Overall Width
- Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
| Design | HDSA2 |
| Overall Width | 0.906 in |
| Pressure | 15 psi |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 11.625 in |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Spring Material | Stainless Steel |
| Shaft Dia. | 10.125 in |
| Solid | Yes |
| Seal Design | SKF Flex |
| Lip Material | Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) |
| Speed | 0.1 ft/min |
| Operating Temperature [Min] | -5 °F |
| Construction | HDSA2 |
| Case Material | Steel |
| Spring Type | Garter Spring Cover |
| Weight | 5.959 LB |
| EAN or UPC | 85311371223 |

