- 595 Series Single Cone
- 3 5/8" Straight Bore
- 1.4300" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bore Type | Round Bore |
| Material | Steel |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | 595 |
| Inner Ring Width | 1.43 in, 36.322 mm |
| Basic Dynamic Load Rating | 53279.719 lbf, 237 kN |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Inch/Metric | Inch |
| Static Load Rating | 68566.728 lbf, 305 kN |
| Bearing Type | Single Cone |
| Cone Width | 1.43 in |
| Cage Material | Sheet Metal |
| Cup Width | N/A |
| Width | 1.43 in, 36.322 mm |
| Relubrication Feature | Without |
| Enclosure | Open |
| I.D. | 3 5/8 in |
| Weight | 3.549 LB |
| EAN or UPC | 7316576643446 |

