- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Cage | Sheet Metal |
| Reference Speed | 67000 rpm |
| O.D. Type | Cylindrical |
| Enclosure | Shield on Both Sides |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Inner Ring Width | 0.32 in, 8 mm |
| Seal Type | Non-Contact |
| Seal Material | Tinplate |
| No. of Rows | 1 |
| Outer Ring Width | 0.32 in, 8 mm |
| Radial Internal Clearance | C3 |
| I.D. | 0.394 in, 10 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 34000 rpm |
| Bearing Class | Class 6 / P6 |
| Series | 60 |
| Bearing Type | Deep Groove |
| Basic Dynamic Load Rating | 1067.842 lbf, 4.75 kN |
| Width | 0.315 in, 8 mm |
| Type | Deep Groove |
| O.D. | 1.024 in, 26 mm |
| Relubrication Feature | Without |
| ISO Tolerance | Class 5 / P5 |
| Static Load Rating | 440.626 lbf, 1.96 kN |
| Weight | 0.047 LB |
| EAN or UPC | 7316571577326 |

