- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Enclosure | Shield on Both Sides |
| No. of Rows | 1 |
| I.D. | 0.47 in, 12 mm |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Bearing Steel |
| Type | Deep Groove |
| Seal Material | Tinplate |
| Outer Ring Width | 0.32 in, 8 mm |
| Row Type | 1 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Series | 60 |
| Bearing Class | Class 6 / P6 |
| O.D. | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Tolerance | Normal (PN) |
| Reference Speed | 60000 rpm |
| Limiting Speed | 30000 rpm |
| Static Load Rating | 530.549 lbf, 2.36 kN |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Bearing Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.32 in, 8 mm |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Internal Clearance | CN |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 1213.968 lbf, 5.4 kN |
| Relubrication Feature | Without |
| Seal Type | Non-Contacting Seal |
| Width | 0.32 in, 8 mm |
| Weight | 0.053 LB |
| EAN or UPC | 7316577758637 |

