- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Limiting Speed | 17000 rpm |
| Row Type | 1 |
| Enclosure | Seal On One Side |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.32 in, 8 mm |
| Bore Type | Cylindrical |
| Series | 60 |
| Type | Deep Groove |
| Static Load Rating | 530.549 lbf, 2.36 kN |
| No. of Rows | 1 |
| Internal Clearance | CN |
| O.D. | 1.102 in, 28 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| Bearing Material Coating | Bearing Steel |
| Cage | Sheet Metal |
| Width | 0.315 in, 8 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Filling Slot | Without |
| I.D. | 0.472 in, 12 mm |
| Material | Bearing Steel |
| Seal Type | Contact |
| Basic Dynamic Load Rating | 1213.968 lbf, 5.4 kN |
| Inner Ring Width | 0.32 in, 8 mm |
| Weight | 0.05 LB |
| EAN or UPC | 7316571814070 |

