- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| No. of Rows | 1 |
| Row Type | 1 |
| Cage | Sheet Metal |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 0.35 in, 9 mm |
| Inch/Metric | Metric |
| Filling Slot | Without |
| Outer Ring Width | 0.35 in, 9 mm |
| O.D. Type | Cylindrical |
| O.D. | 1.26 in, 32 mm |
| Lubricant | Grease |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Seal Type | Low-Friction Seal |
| I.D. | 0.591 in, 15 mm |
| Enclosure | Seal on Both Sides |
| Bore Type | Cylindrical |
| Static Load Rating | 640.705 lbf, 2.85 kN |
| Series | 60 |
| Radial Internal Clearance | C3 |
| ISO Tolerance | Class 5 / P5 |
| Basic Dynamic Load Rating | 1315.132 lbf, 5.85 kN |
| Width | 0.354 in, 9 mm |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Cage Material | Sheet Metal |
| Element Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.071 LB |
| EAN or UPC | 7316571818924 |

