- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| I.D. | 0.59 in, 15 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Static Load Rating | 640.705 lbf, 2.85 kN |
| Inch/Metric | Metric |
| Width | 0.35 in, 9 mm |
| Cage | Sheet Metal |
| O.D. | 1.26 in, 32 mm |
| Basic Dynamic Load Rating | 1315.132 lbf, 5.85 kN |
| Reference Speed | 50000 rpm |
| Limiting Speed | 32000 rpm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Bearing Material Coating | Bearing Steel |
| Outer Ring Width | 0.35 in, 9 mm |
| Inner Ring Width | 0.35 in, 9 mm |
| Series | 60 |
| Weight | 0.07 LB |
| EAN or UPC | 7316571364759 |

