- 15 mm ID x 32 mm OD x 9 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| Cage Material | Steel |
| Precision | Standard |
| Seal Material | None |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| O.D. | 32.0000 mm |
| Static Load Rating [Max] | 641.00 lbf |
| Dynamic Load Rating | 1,260.00 lbf |
| Filling Slot | Without |
| Static Load Rating | 640.705 lbf, 2.85 kN |
| icNumber | 7696090 |
| Radial Internal Clearance | C3 |
| Bearing Design | Deep Groove Design |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| Type | Deep Groove |
| Seal Type | Unsealed |
| Width | 9 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Inner Ring Width | 9 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| I.D. | 15 mm |
| Enclosure | Open |
| Limiting Speed | 32000 rpm |
| Fillet Radius | 0.3 mm |
| Basic Dynamic Load Rating | 1315.132 lbf, 5.85 kN |
| No. of Rows | 1 |
| Preload Level | None |
| Reference Speed | 50000 rpm |
| Outer Ring Width | 9 mm |
| Weight | 0.074 LB |
| EAN or UPC | 7316576617508 |

