- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Bearing Material Coating | Bearing Steel |
| Rows of Balls | Single |
| Outer Ring Width | 0.39 in, 10 mm |
| No. of Rows | Single |
| I.D. | 0.67 in, 17 mm |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 22000 rpm |
| Row Type | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal on Both Sides |
| Reference Speed | 50000 rpm |
| Dynamic Load Rating | 1432 lbf |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Width | 0.39 in, 10 mm |
| Filling Slot | Without |
| Cage Material | Polyamide |
| Static Load Rating [Max] | 731 lbf |
| Bore Type | Cylindrical |
| Seal Type | Low-Friction Seal |
| Type | Deep Groove |
| Cage | Non-Metallic |
| Static Load Rating | 730.629 lbf, 3.25 kN |
| Basic Dynamic Load Rating | 1360.094 lbf, 6.05 kN |
| Series | 60 |
| Lubricant | Grease |
| Element Material | Silicone Nitride Ceramic |
| Bearing Class | Normal / P0 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Inner Ring Width | 0.39 in, 10 mm |
| Rolling Element | Ball |
| Internal Clearance | C3 |
| O.D. | 1.38 in, 35 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316572070734 |

